Palm Grip, DIN 6335, D1= 40, D=8 H=26, Style B, Drilled Through, Stainless Steel Polished

  • Mfr # K0146.2040082

  • Zoro # G3732242


product price:  $18.39
/ea

Key Features

Color
Silver
Diameter
40mm
Finish
Polished
Height
26mm
Knob Type
Palm Grip
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
K0146.2040082
Zoro #
G3732242
UPC #
-
Country of Origin
China

Dimensions

Diameter
40mm
Height
26mm
Overall Length
40 mm
Overall Height
26 mm
Handle Dia.
40.00mm
Inside Dia.
8.00mm
Base Dia.
14.00mm
Unthreaded Hole Diameter
8 mm
Base Diameter
14 mm
Base Height
14 mm
Handle Diameter
40 mm
Unthreaded Hole Depth
26 mm

Details

Color
Silver
Finish
Polished
Knob Type
Palm Grip
Material
Stainless Steel
Style
Style B
Item
Hand Knob
Type
Style B
Standards
DIN 6335
Handle Material
Stainless Steel
Tap Type
Through Hole
Handle Type
4 Point
Features
Ground and Blasted
Thread Material
Stainless Steel
Measurement System
Metric

Description

Hand Knob, Handle Type 4 Point, Handle Material Stainless Steel, Mounting Type Not Applicable, Thread Size Not Applicable, Handle Dia. 40.00mm, Base Dia. 14.00mm, Overall Height 26 mm, Inside Dia. 8.00mm, Overall Length 40 mm, Tap Type Through Hole, Standards DIN 6335, Color Silver, Features Ground and Blasted, Finish Polished

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.