Palm Grip, DIN 6335, D1= 40, D=8 H=26, Style C, Blind Hole, Stainless Steel Polished

  • Mfr # K0146.3040082

  • Zoro # G3737221


product price:  $19.29
/ea

Key Features

Color
Silver
Diameter
40mm
Finish
Polished
Height
26mm
Knob Type
Palm Grip
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
K0146.3040082
Zoro #
G3737221
UPC #
-
Country of Origin
China

Dimensions

Diameter
40mm
Height
26mm
Screw Length
15.00 mm
Overall Length
40 mm
Overall Height
26 mm
Base Dia.
14.00mm
Handle Dia.
40.00mm
Inside Dia.
8.00mm
Base Diameter
14 mm
Base Height
14 mm
Unthreaded Hole Depth
15 mm
Handle Diameter
40 mm
Unthreaded Hole Diameter
8 mm

Details

Color
Silver
Finish
Polished
Knob Type
Palm Grip
Material
Stainless Steel
Style
Style C
Type
Style C
Item
Hand Knob
Standards
DIN 6335
Handle Material
Stainless Steel
Handle Type
4 Point
Tap Type
Blind Hole
Features
Ground and Blasted
Thread Material
Stainless Steel
Measurement System
Metric

Description

Hand Knob, Handle Type 4 Point, Handle Material Stainless Steel, Mounting Type Not Applicable, Thread Size Not Applicable, Handle Dia. 40.00mm, Base Dia. 14.00mm, Overall Height 26 mm, Screw Length 15.00 mm, Inside Dia. 8.00mm, Overall Length 40 mm, Tap Type Blind Hole, Standards DIN 6335, Color Silver, Features Ground and Blasted, Finish Polished

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.