Palm Grip, DIN 6335, D1= 50, D=0,375 H=34, Style B, Drilled Through, Stainless Steel Polished

  • Mfr # K0146.2050CO2

  • Zoro # G3680004


product price:  $19.85
/ea

Key Features

Color
Silver
Diameter
50mm
Finish
Polished
Height
34mm
Knob Type
Palm Grip
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
K0146.2050CO2
Zoro #
G3680004
UPC #
-
Country of Origin
China

Dimensions

Diameter
50mm
Height
34mm
Overall Length
50 mm
Overall Height
34 mm
Inside Dia.
3/8 in
Handle Dia.
52.00mm
Base Dia.
18.00mm
Handle Diameter
50 mm
Base Height
17 mm
Unthreaded Hole Diameter
3/8 in
Base Diameter
18 mm
Unthreaded Hole Depth
34 mm

Details

Color
Silver
Finish
Polished
Knob Type
Palm Grip
Material
Stainless Steel
Style
Style B
Type
Style B
Bore
3/8"
Item
Hand Knob
Standards
DIN 6335
Handle Material
Stainless Steel
Handle Type
4 Point
Tap Type
Through Hole
Thread Material
Stainless Steel
Measurement System
Inch

Description

Hand Knob, Handle Type 4 Point, Handle Material Stainless Steel, Mounting Type Not Applicable, Thread Size Not Applicable, Handle Dia. 52.00mm, Base Dia. 18.00mm, Overall Height 34 mm, Inside Dia. 3/8 in, Overall Length 50 mm, Tap Type Through Hole, Standards DIN 6335, Color Silver, Features Not Applicable, Finish Polished

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.