Palm Grip, DIN 6335, D1= 50, D=0,375 H=34, Style C, Blind Hole, Stainless Steel Polished

  • Mfr # K0146.3050CO2

  • Zoro # G3598707


product price:  $23.99
/ea

Key Features

Color
Silver
Diameter
50mm
Finish
Polished
Height
34mm
Knob Type
Palm Grip
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
K0146.3050CO2
Zoro #
G3598707
UPC #
-
Country of Origin
China

Dimensions

Diameter
50mm
Height
34mm
Screw Length
21.00 mm
Overall Length
50 mm
Overall Height
34 mm
Inside Dia.
3/8 in
Handle Dia.
50.00mm
Base Dia.
18.00mm
Base Height
17 mm
Unthreaded Hole Diameter
3/8 in
Handle Diameter
50 mm
Base Diameter
18 mm
Unthreaded Hole Depth
18 mm

Details

Color
Silver
Finish
Polished
Knob Type
Palm Grip
Material
Stainless Steel
Style
Style C
Type
Style C
Bore
.375" dia.
Item
Hand Knob
Standards
DIN 6335
Tap Type
Blind Hole
Handle Type
4 Point
Handle Material
Stainless Steel
Measurement System
Inch
Thread Material
Stainless Steel

Description

Hand Knob, Handle Type 4 Point, Handle Material Stainless Steel, Mounting Type Not Applicable, Thread Size Not Applicable, Handle Dia. 50.00mm, Base Dia. 18.00mm, Overall Height 34 mm, Screw Length 21.00 mm, Inside Dia. 3/8 in, Overall Length 50 mm, Tap Type Blind Hole, Standards DIN 6335, Color Silver, Features Not Applicable, Finish Polished

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.