Palm Grip, DIN 6335, D1= 50, D=10 H=34, Style B, Drilled Through, Stainless Steel Polished

  • Mfr # K0146.2050102

  • Zoro # G3655023


product price:  $21.69
/ea

Key Features

Color
Silver
Diameter
50mm
Finish
Polished
Height
34mm
Knob Type
Palm Grip
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
K0146.2050102
Zoro #
G3655023
UPC #
-
Country of Origin
China

Dimensions

Diameter
50mm
Height
34mm
Overall Length
50 mm
Overall Height
34 mm
Inside Dia.
10.00mm
Base Dia.
18.00mm
Handle Dia.
50.00mm
Handle Diameter
50 mm
Unthreaded Hole Diameter
10 mm
Base Diameter
18 mm
Unthreaded Hole Depth
34 mm
Base Height
20 mm

Details

Color
Silver
Finish
Polished
Knob Type
Palm Grip
Material
Stainless Steel
Style
Style B
Item
Hand Knob
Type
Style B
Standards
DIN 6335
Handle Type
4 Point
Handle Material
Stainless Steel
Tap Type
Through Hole
Features
Ground and Blasted
Measurement System
Metric
Thread Material
Stainless Steel

Description

Hand Knob, Handle Type 4 Point, Handle Material Stainless Steel, Mounting Type Not Applicable, Thread Size Not Applicable, Handle Dia. 50.00mm, Base Dia. 18.00mm, Overall Height 34 mm, Inside Dia. 10.00mm, Overall Length 50 mm, Tap Type Through Hole, Standards DIN 6335, Color Silver, Features Ground and Blasted, Finish Polished

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.