Palm Grip, DIN 6335, D1= 63, D=0, 5 H=42, Style C, Blind Hole, Stainless Steel Polished

  • Mfr # K0146.3063CP2

  • Zoro # G3638774


product price:  $27.55
/ea

Key Features

Color
Silver
Diameter
63mm
Finish
Polished
Height
42mm
Knob Type
Palm Grip
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0146.3063CP2
Zoro #
G3638774
UPC #
-
Country of Origin
China

Dimensions

Diameter
63mm
Height
42mm
Screw Length
25.00 mm
Overall Length
63 mm
Overall Height
42 mm
Base Dia.
20.00mm
Inside Dia.
1/2 in
Handle Dia.
63.00mm
Unthreaded Hole Depth
22 mm
Unthreaded Hole Diameter
1/2 in
Base Height
21 mm
Handle Diameter
63 mm
Base Diameter
20 mm

Details

Color
Silver
Finish
Polished
Knob Type
Palm Grip
Material
Stainless Steel
Style
Style C
Type
Style C
Item
Hand Knob
Bore
.500" dia.
Standards
DIN 6335
Handle Material
Stainless Steel
Tap Type
Blind Hole
Handle Type
4 Point
Measurement System
Inch
Thread Material
Stainless Steel

Description

Hand Knob, Handle Type 4 Point, Handle Material Stainless Steel, Mounting Type Not Applicable, Thread Size Not Applicable, Handle Dia. 63.00mm, Base Dia. 20.00mm, Overall Height 42 mm, Screw Length 25.00 mm, Inside Dia. 1/2 in, Overall Length 63 mm, Tap Type Blind Hole, Standards DIN 6335, Color Silver, Features Not Applicable, Finish Polished

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.