Palm Grip, DIN 6335, D1= 63, D=12 H=42, Style B, Drilled Through, Stainless Steel Polished

  • Mfr # K0146.2063122

  • Zoro # G3652336


product price:  $27.45
/ea

Key Features

Color
Silver
Diameter
63mm
Finish
Polished
Height
42mm
Knob Type
Palm Grip
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0146.2063122
Zoro #
G3652336
UPC #
-
Country of Origin
China

Dimensions

Diameter
63mm
Height
42mm
Overall Length
63 mm
Overall Height
42 mm
Inside Dia.
12.00mm
Handle Dia.
63.00mm
Base Dia.
20.00mm
Unthreaded Hole Diameter
12 mm
Unthreaded Hole Depth
42 mm
Handle Diameter
63 mm
Base Height
25 mm
Base Diameter
20 mm

Details

Color
Silver
Finish
Polished
Knob Type
Palm Grip
Material
Stainless Steel
Style
Style B
Type
Style B
Item
Hand Knob
Standards
DIN 6335
Handle Material
Stainless Steel
Handle Type
4 Point
Tap Type
Through Hole
Features
Ground and Blasted
Measurement System
Metric
Thread Material
Stainless Steel

Description

Hand Knob, Handle Type 4 Point, Handle Material Stainless Steel, Mounting Type Not Applicable, Thread Size Not Applicable, Handle Dia. 63.00mm, Base Dia. 20.00mm, Overall Height 42 mm, Inside Dia. 12.00mm, Overall Length 63 mm, Tap Type Through Hole, Standards DIN 6335, Color Silver, Features Ground and Blasted, Finish Polished

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.