Palm Grip, DIN 6335, D=1/4-20 D1= 32 H=21, Style E, Tapped Blind Hole, Stainless Steel Polished

  • Mfr # K0146.5032A22

  • Zoro # G3657674


product price:  $20.59
/ea

Key Features

Color
Silver
Diameter
32mm
Finish
Polished
Height
21mm
Knob Type
Palm Grip
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0146.5032A22
Zoro #
G3657674
UPC #
-
Country of Origin
China

Dimensions

Diameter
32mm
Height
21mm
Screw Length
12.00 mm
Thread Size
1/4"-20
Overall Length
32 mm
Overall Height
21 mm
Handle Dia.
32.00mm
Base Dia.
12.00mm
Handle Diameter
32 mm
Base Diameter
12 mm
Thread Length
12 mm
Base Height
10 mm

Details

Color
Silver
Finish
Polished
Knob Type
Palm Grip
Material
Stainless Steel
Style
Style E
Type
Style E
Item
Hand Knob
Standards
DIN 6335
Handle Material
Stainless Steel
Tap Type
Blind Hole
Handle Type
4 Point
Measurement System
Inch
Thread Material
Stainless Steel

Description

Hand Knob, Handle Type 4 Point, Handle Material Stainless Steel, Mounting Type Threaded Hole, Thread Size 1/4 In.-20, Handle Dia. 32.00mm, Base Dia. 12.00mm, Overall Height 21 mm, Screw Length 12.00 mm, Overall Length 32 mm, Tap Type Blind Hole, Standards DIN 6335, Color Silver, Features Not Applicable, Finish Polished

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.