Palm Grip, DIN 6335, D=M10 D1= 50 H=34, Style E, Tapped Blind Hole, Stainless Steel Polished

  • Mfr # K0146.5050102

  • Zoro # G3709352


product price:  $28.99
/ea

Key Features

Color
Silver
Diameter
50mm
Finish
Polished
Height
34mm
Knob Type
Palm Grip
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0146.5050102
Zoro #
G3709352
UPC #
-
Country of Origin
China

Dimensions

Diameter
50mm
Height
34mm
Screw Length
18.00 mm
Thread Size
M10
Overall Length
50 mm
Overall Height
34 mm
Handle Dia.
50.00mm
Base Dia.
18.00mm
Handle Diameter
50 mm
Base Height
20 mm
Base Diameter
18 mm
Thread Length
18 mm

Details

Color
Silver
Finish
Polished
Knob Type
Palm Grip
Material
Stainless Steel
Style
Style E
Type
Style E
Item
Hand Knob
Standards
DIN 6335
Handle Type
4 Point
Tap Type
Blind Hole
Handle Material
Stainless Steel
Features
Ground and Blasted
Thread Material
Stainless Steel
Measurement System
Metric

Description

Hand Knob, Handle Type 4 Point, Handle Material Stainless Steel, Mounting Type Threaded Hole, Thread Size M10, Handle Dia. 50.00mm, Base Dia. 18.00mm, Overall Height 34 mm, Screw Length 18.00 mm, Overall Length 50 mm, Tap Type Blind Hole, Standards DIN 6335, Color Silver, Features Ground and Blasted, Finish Polished

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.