Palm Grip, DIN 6335, D=M12 D1= 63 H=42, Style E, Tapped Blind Hole, Stainless Steel Polished

  • Mfr # K0146.5063122

  • Zoro # G3739416


product price:  $29.69
/ea

Key Features

Color
Silver
Diameter
63mm
Finish
Polished
Height
42mm
Knob Type
Palm Grip
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
K0146.5063122
Zoro #
G3739416
UPC #
-
Country of Origin
China

Dimensions

Diameter
63mm
Height
42mm
Screw Length
22.00 mm
Thread Size
M12
Overall Length
63 mm
Overall Height
42 mm
Base Dia.
20.00mm
Handle Dia.
63.00mm
Base Diameter
20 mm
Handle Diameter
63 mm
Base Height
25 mm
Thread Length
22 mm

Details

Color
Silver
Finish
Polished
Knob Type
Palm Grip
Material
Stainless Steel
Style
Style E
Type
Style E
Item
Hand Knob
Standards
DIN 6335
Handle Material
Stainless Steel
Tap Type
Blind Hole
Handle Type
4 Point
Features
Ground and Blasted
Thread Material
Stainless Steel
Measurement System
Metric

Description

Hand Knob, Handle Type 4 Point, Handle Material Stainless Steel, Mounting Type Threaded Hole, Thread Size M12, Handle Dia. 63.00mm, Base Dia. 20.00mm, Overall Height 42 mm, Screw Length 22.00 mm, Overall Length 63 mm, Tap Type Blind Hole, Standards DIN 6335, Color Silver, Features Ground and Blasted, Finish Polished

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.