Positioning Foot, Form C, Ext. Thread Serrated Face, Steel, Case Hard. w Black Oxide Finish, Sw=30
Mfr # K0298.3201
Zoro # G1258221
product price: $56.45
/eaKey Features
Material
Free-Cutting Steel
Length
20 mm
Dia.
30 mm
Style
C
Thread Style
External Thread
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
K0298.3201
Zoro #
G1258221
UPC #
-
Country of Origin
France
Dimensions
Length
20 mm
Dia.
30 mm
Details
Item
Foot,Ext. Thread,Serrated,30 x 20 mm
Material
Free-Cutting Steel
Style
C
Thread Style
External Thread
Description
Foot,Ext. Thread,Serrated,30 x 20 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.