Positioning Foot, Form F, Int. Thread Serrated Face, Steel, Case Hard. w Black Oxide Finish, Sw=22
Mfr # K0298.630
Zoro # G1258264
product price:Â $21.85
/eaKey Features
Thread Size
M12
Finish
Black Oxide
Standards
RoHS
Overall Length
30 mm
Mount Type
Internal Threads
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
K0298.630
Zoro #
G1258264
UPC #
-
Country of Origin
Germany
Dimensions
Thread Size
M12
Overall Length
30 mm
Top Face Diameter
22 mm
Hex Width
22 mm
Thread Length
20 mm
Head Height
30 mm
Details
Item
Tapped Positioning Foot w/Serrated Face
Finish
Black Oxide
Standards
RoHS
Mount Type
Internal Threads
System of Measurement
Metric
Face Design
Serrated
Body Material
Steel
Top Face Material
Steel
Description
Tapped Positioning Foot w/Serrated Face, System of Measurement Metric, Mount Type Internal Threads, Face Design Serrated, Top Face Diameter 22 mm, Head Height 30 mm, Thread Size M12, Thread Length 20 mm, Hex Width 22 mm, Overall Length 30 mm, Body Material Steel, Top Face Material Steel, Finish Black Oxide, Standards RoHS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.