Positioning Foot, H=10, Form C Spherical Face, Carbon Steel, Faces Case Hardened, Sw=10
Mfr # K0299.306010
Zoro # G1224859
product price: $11.55
/ea
Sold in multiples of 2 for $23.10
Key Features
Thread Size
M6
Standards
RoHS
Overall Length
21 mm
Finish
Black Oxide
Mount Type
External Threads
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K0299.306010
Zoro #
G1224859
UPC #
-
Country of Origin
France
Dimensions
Thread Size
M6
Overall Length
21 mm
Thread Length
11 mm
Top Face Diameter
10 mm
Head Height
10 mm
Hex Width
10 mm
Details
Item
Positioning Foot w/Convex Face
Standards
RoHS
Finish
Black Oxide
Mount Type
External Threads
Face Design
Spherical
Top Face Material
Steel
System of Measurement
Metric
Body Material
Carbon Steel
Description
Positioning Foot w/Convex Face, System of Measurement Metric, Mount Type External Threads, Face Design Spherical, Top Face Diameter 10 mm, Head Height 10 mm, Thread Size M6, Thread Length 11 mm, Hex Width 10 mm, Overall Length 21 mm, Body Material Carbon Steel, Top Face Material Steel, Finish Black Oxide, Standards RoHS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.