Positioning Foot, H=15, Form C Spherical Face, Carbon Steel, Faces Case Hardened, Sw=27

  • Mfr # K0299.316015

  • Zoro # G1258501


product price: $50.49
/ea

Key Features

Material
Carbon Steel
Length
15 mm
Diameter
27 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
K0299.316015
Zoro #
G1258501
UPC #
-
Country of Origin
France

Dimensions

Length
15 mm
Diameter
27 mm

Details

Item
Foot,Spherical,Hardened,27 x 15 mm
Material
Carbon Steel

Description

Foot,Spherical,Hardened,27 x 15 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.