Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Positioning Foot, H=20, Form A Flat Face, Carbon Steel, Faces Case Hardened, Sw=10

  • Mfr # K0299.106020

  • Zoro # G1224719


product price: $5.89
/ea
Sold in multiples of 4 for $23.56

Key Features

Thread Size
M6
Standards
RoHS
Overall Length
31 mm
Finish
Black Oxide
Hex Width
10 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0299.106020
Zoro #
G1224719
UPC #
-
Country of Origin
France

Dimensions

Thread Size
M6
Overall Length
31 mm
Hex Width
10 mm
Head Height
20 mm
Top Face Diameter
10 mm
Thread Length
11 mm

Details

Item
Positioning Foot w/Flat Face
Standards
RoHS
Finish
Black Oxide
Face Design
Flat
Mount Type
External Threads
Body Material
Carbon Steel
Top Face Material
Steel
System of Measurement
Metric

Description

Positioning Foot w/Flat Face, System of Measurement Metric, Mount Type External Threads, Face Design Flat, Top Face Diameter 10 mm, Head Height 20 mm, Thread Size M6, Thread Length 11 mm, Hex Width 10 mm, Overall Length 31 mm, Body Material Carbon Steel, Top Face Material Steel, Finish Black Oxide, Standards RoHS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.