Positioning Foot, H=50, Form A Flat Face, Carbon Steel, Faces Case Hardened, Sw=19

  • Mfr # K0299.112050

  • Zoro # G1224770


product price: $8.45
/ea
Sold in multiples of 2 for $16.90

Key Features

Thread Size
M12
Overall Length
70 mm
Standards
RoHS
Finish
Black Oxide
Thread Length
20 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0299.112050
Zoro #
G1224770
UPC #
-
Country of Origin
France

Dimensions

Thread Size
M12
Overall Length
70 mm
Thread Length
20 mm
Top Face Diameter
19 mm
Hex Width
19 mm
Head Height
50 mm

Details

Item
Positioning Foot w/Flat Face
Standards
RoHS
Finish
Black Oxide
Body Material
Carbon Steel
Face Design
Flat
Top Face Material
Steel
Mount Type
External Threads
System of Measurement
Metric

Description

Positioning Foot w/Flat Face, System of Measurement Metric, Mount Type External Threads, Face Design Flat, Top Face Diameter 19 mm, Head Height 50 mm, Thread Size M12, Thread Length 20 mm, Hex Width 19 mm, Overall Length 70 mm, Body Material Carbon Steel, Top Face Material Steel, Finish Black Oxide, Standards RoHS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.