Positioning Foot, H=60, Form A Flat Face, Carbon Steel, Faces Case Hardened, Sw=27

  • Mfr # K0299.116060

  • Zoro # G1258343


product price: $24.85
/ea

Key Features

Thread Size
M16
Overall Length
84 mm
Finish
Black Oxide
Standards
RoHS
Hex Width
27 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0299.116060
Zoro #
G1258343
UPC #
-
Country of Origin
France

Dimensions

Thread Size
M16
Overall Length
84 mm
Hex Width
27 mm
Head Height
60 mm
Top Face Diameter
27 mm
Thread Length
24 mm

Details

Item
Positioning Foot w/Flat Face
Finish
Black Oxide
Standards
RoHS
Top Face Material
Steel
Mount Type
External Threads
Face Design
Flat
Body Material
Carbon Steel
System of Measurement
Metric

Description

Positioning Foot w/Flat Face, System of Measurement Metric, Mount Type External Threads, Face Design Flat, Top Face Diameter 27 mm, Head Height 60 mm, Thread Size M16, Thread Length 24 mm, Hex Width 27 mm, Overall Length 84 mm, Body Material Carbon Steel, Top Face Material Steel, Finish Black Oxide, Standards RoHS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.