
Precision indexing plunger with tapered pin, Style B, locking version
Mfr # K0359.112
Zoro # G4588144
product price: $198.99
/ea
Free Shipping & Returns
Key Features
Thread Size
12 mm
Type
Precision Indexing Plunger - Tapered
Material
Thermoplastic/Steel
Style
Type B - Locking Version
Measurement Type
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
K0359.112
Zoro #
G4588144
UPC #
-
Country of Origin
Germany
Dimensions
Thread Size
12 mm
Details
Type
Precision Indexing Plunger - Tapered
Material
Thermoplastic/Steel
Style
Type B - Locking Version
Measurement Type
Metric
Description
Precision Indexing Plunge With Lockout Function, Form: B Steel, Components: Thermoplastic, Components: Black RAL 7021, Bushings K0360 Required. Note: all KIPP measurements are expressed in millimeters (mm) except for threads and bores on inch products, which are expressed in inches.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.