Zoro Homepage

Precision indexing plunger with tapered pin, Style B, locking version

  • Mfr # K0359.116

  • Zoro # G4585247


product price: $228.99
/ea
Free Shipping & Returns

Key Features

Type
Precision Indexing Plunger - Tapered
Material
Thermoplastic/Steel
Thread Size
16 mm
Measurement Type
Metric
Style
Type B - Locking Version
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0359.116
Zoro #
G4585247
UPC #
-
Country of Origin
Germany

Dimensions

Thread Size
16 mm

Details

Type
Precision Indexing Plunger - Tapered
Material
Thermoplastic/Steel
Measurement Type
Metric
Style
Type B - Locking Version

Description

Precision Indexing Plunge With Lockout Function, Form: B Steel, Components: Thermoplastic, Components: Black RAL 7021, Bushings K0360 Required. Note: all KIPP measurements are expressed in millimeters (mm) except for threads and bores on inch products, which are expressed in inches.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.