
Precision indexing plungers with cylindrical pins, Style A, standard
Mfr # K0361.020
Zoro # G4591818
product price: $209.99
/ea
Free Shipping & Returns
Key Features
Thread Size
20 mm
Type
Precision Indexing Plunger - Cylindrical
Material
Thermoplastic/Steel
Measurement Type
Metric
Style
Type A - Standard Version
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K0361.020
Zoro #
G4591818
UPC #
-
Country of Origin
Germany
Dimensions
Thread Size
20 mm
Details
Type
Precision Indexing Plunger - Cylindrical
Material
Thermoplastic/Steel
Measurement Type
Metric
Style
Type A - Standard Version
Description
Precision Indexing Plunge Non_Lockout, Form: A Steel, Components: Thermoplastic, Components: Black RAL 7021, Bushings K0362 Required. Note: all KIPP measurements are expressed in millimeters (mm) except for threads and bores on inch products, which are expressed in inches.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.