Zoro Homepage

Precision indexing plungers with tapered pins, Style A, standard

  • Mfr # K0359.020

  • Zoro # G4589499


product price: $244.99
/ea
Free Shipping & Returns

Key Features

Thread Size
20 mm
Type
Precision Indexing Plunger - Tapered
Material
Thermoplastic/Steel
Style
Type A - Standard Version
Measurement Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0359.020
Zoro #
G4589499
UPC #
-
Country of Origin
Germany

Dimensions

Thread Size
20 mm

Details

Type
Precision Indexing Plunger - Tapered
Material
Thermoplastic/Steel
Style
Type A - Standard Version
Measurement Type
Metric

Description

Precision Indexing Plunge Non-Lockout, Form: A Steel, Components: Thermoplastic, Components: Black RAL 7021, Bushings K0360 Required. Note: all KIPP measurements are expressed in millimeters (mm) except for threads and bores on inch products, which are expressed in inches.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.