Shop KIPP
See all product information
Create Account
Protective Insert for Socket with O-Ring
- Mfr # K1361.1610
- Zoro # G402204034
product price:Â
$
17.99
/ea
Key Features
Length
22 mm
Standards
DIN, FDA, RoHS
Insert Material
PETP
Insert Depth
13.5 mm
Insert Width
16 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- K1361.1610
- Zoro #
- G402204034
- UPC #
- 4059245330508
- Country of Origin
- Germany
- Standards
- DIN, FDA, RoHS
- Insert Material
- PETP
- For Environment
- Hygienic
- System of Measurement
- Metric
- Item
- Plastic Insert
Dimensions
- Length
- 22 mm
- Insert Depth
- 13.5 mm
- Insert Width
- 16 mm
- For Socket Size
- 19 mm
- Overall Length
- 22 mm
Description
Plastic Insert, For Environment Hygienic, For Socket Size 19 mm, Insert Depth 13.5 mm, Insert Material PETP, Insert Width 16 mm, Overall Length 22 mm, Standards DIN, FDA, RoHS, System of Measurement Metric
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.