Zoro Homepage

Pull handle, high temp plastic, 136 mm long, mounting holes 117 mm

  • Mfr # K0190.311708

  • Zoro # G1010166


product price: $12.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0190.311708
Zoro #
G1010166
UPC #
-
Country of Origin
Germany

Description

Pull Handle, High Temperature, Mounting Holes Center To Center 117 Mm, Overall Length 136 Mm, Mounting Holes Diameter 9 Mm With 13 Mm Hex Recess, For M8 Bolt Or Similar. Polyphtalamide Black Ral7021, Continuous 150°C - 160°C, Temporary 250°C.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.