Zoro Homepage

Pull Handles aluminum

  • Mfr # K0201.100051

  • Zoro # G4602080


product price: $8.85
/ea
Sold in multiples of 2 for $17.70

Key Features

Style
Round
Length
100 mm
Thread Size
M5
Material
Aluminum
Load Bearing Capacity
500 N
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0201.100051
Zoro #
G4602080
UPC #
-
Country of Origin
Germany

Dimensions

Length
100 mm
Thread Size
M5

Details

Style
Round
Material
Aluminum
Load Bearing Capacity
500 N
Measurement Type
Metric

Description

Pull Handle Round A=100, L=110, H=41, Aluminum Black Matt And Anodised, D=M05. End washer K0201.1 sold separately. Note: all KIPP measurements are expressed in millimeters (mm) except for threads and bores on inch products, which are expressed in inches.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.