
Pull Handles aluminum
Mfr # K0201.120053
Zoro # G4618515
product price: $9.49
/eaSold in multiples of 2 for $18.98
Key Features
Style
Round
Length
120 mm
Thread Size
M5
Material
Aluminum
Measurement Type
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K0201.120053
Zoro #
G4618515
UPC #
-
Country of Origin
Germany
Dimensions
Length
120 mm
Thread Size
M5
Details
Style
Round
Material
Aluminum
Measurement Type
Metric
Load Bearing Capacity
500 N
Description
Pull Handle Round A=120, L=130, H=41, Aluminum Natural Matt And Anodised, D=M05. End washer K0201.3 sold separately. Note: all KIPP measurements are expressed in millimeters (mm) except for threads and bores on inch products, which are expressed in inches.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.