
Pull Handles aluminum
Mfr # K0202.200051
Zoro # G4621568
product price: $16.15
/eaSold in multiples of 2 for $32.30
Key Features
Style
Oval
Length
200 mm
Thread Size
M5
Material
Aluminum
Measurement Type
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K0202.200051
Zoro #
G4621568
UPC #
-
Country of Origin
Germany
Dimensions
Length
200 mm
Thread Size
M5
Details
Style
Oval
Material
Aluminum
Measurement Type
Metric
Load Bearing Capacity
500 N
Description
Pull Handle Oval A=200, L=208, H=40, Aluminum Black Matt And Anodised, D=M05. Note: all KIPP measurements are expressed in millimeters (mm) except for threads and bores on inch products, which are expressed in inches.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.