Zoro Homepage

Pull Handles aluminum

  • Mfr # K0202.235053

  • Zoro # G4616808


product price: $16.15
/ea
Sold in multiples of 2 for $32.30

Key Features

Style
Oval
Length
235 mm
Thread Size
M5
Material
Aluminum
Measurement Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0202.235053
Zoro #
G4616808
UPC #
-
Country of Origin
Germany

Dimensions

Length
235 mm
Thread Size
M5

Details

Style
Oval
Material
Aluminum
Measurement Type
Metric
Load Bearing Capacity
500 N

Description

Pull Handle Oval A=235, L=243, H=40, Aluminum Natural Matt And Anodised, D=M05. Note: all KIPP measurements are expressed in millimeters (mm) except for threads and bores on inch products, which are expressed in inches.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.