Zoro Homepage

Pull Handles aluminum

  • Mfr # K0204.1600106

  • Zoro # G4611104


product price: $19.45
/ea
Sold in multiples of 2 for $38.90

Key Features

Style
Oval
Length
160 mm
Thread Size
M6
Material
Aluminum
Load Bearing Capacity
1,000 N
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0204.1600106
Zoro #
G4611104
UPC #
-
Country of Origin
Germany

Dimensions

Length
160 mm
Thread Size
M6

Details

Style
Oval
Material
Aluminum
Load Bearing Capacity
1,000 N
Measurement Type
Metric

Description

Pull Handle Oval A=160, L=173, D=M06, H=50, Aluminum Black Powder-Coated. Note: all KIPP measurements are expressed in millimeters (mm) except for threads and bores on inch products, which are expressed in inches.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.