
Pull Handles aluminum
Mfr # K0204.35001
Zoro # G4610219
product price: $43.95
/eaKey Features
Style
Oval
Length
350 mm
Thread Size
M8
Material
Aluminum
Measurement Type
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K0204.35001
Zoro #
G4610219
UPC #
-
Country of Origin
Germany
Dimensions
Length
350 mm
Thread Size
M8
Details
Style
Oval
Material
Aluminum
Measurement Type
Metric
Load Bearing Capacity
1,000 N
Description
Pull Handle Oval A=350, L=367, D=M08, H=55, Aluminum Black Powder-Coated. Note: all KIPP measurements are expressed in millimeters (mm) except for threads and bores on inch products, which are expressed in inches.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.