Zoro Homepage
This item is Discontinued.
Kipp Pull Handles aluminum K0204.35003

Pull Handles aluminum (Discontinued)

  • Mfr # K0204.35003
  • Zoro # G4611646
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0204.35003
Zoro #
G4611646
UPC #
-
Country of Origin
Germany

Dimensions

Length
350 mm
Thread Size
M8

Details

Style
Oval
Material
Aluminum
Measurement Type
Metric
Load Bearing Capacity
1,000 N

Description

Pull Handle Oval A=350, L=367, D=M08, H=55, Aluminum Natural Anodized. Note: all KIPP measurements are expressed in millimeters (mm) except for threads and bores on inch products, which are expressed in inches.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.