
Pull Handles cast iron
Mfr # K0186.100061
Zoro # G4595668
product price: $20.39
/eaKey Features
Style
Round
Length
100 mm
Thread Size
M6
Material
Cast Iron
Finish
Powder-Coated, Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K0186.100061
Zoro #
G4595668
UPC #
-
Country of Origin
Germany
Dimensions
Length
100 mm
Thread Size
M6
Details
Style
Round
Material
Cast Iron
Finish
Powder-Coated, Black
Load Bearing Capacity
1,000 N
Measurement Type
Metric
Description
Pull Handle L=118 Grey Cast Iron, Black, Components: Plastic-Coated, A=100, D=M06. Note: all KIPP measurements are expressed in millimeters (mm) except for threads and bores on inch products, which are expressed in inches.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.