
Pull Handles cast iron
Mfr # K0186.14012
Zoro # G4595135
product price: $30.99
/eaKey Features
Style
Round
Length
140 mm
Thread Size
M12
Material
Cast Iron
Finish
Tumbled
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K0186.14012
Zoro #
G4595135
UPC #
-
Country of Origin
Unknown
Dimensions
Length
140 mm
Thread Size
M12
Details
Style
Round
Material
Cast Iron
Finish
Tumbled
Load Bearing Capacity
1,000 N
Description
Pull Handle L=165 Grey Cast Iron, Bright, A=140, D=M12. Note: all KIPP measurements are expressed in millimeters (mm) except for threads and bores on inch products, which are expressed in inches.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.