Zoro Homepage

Pull Handles cast iron

  • Mfr # K0186.140121

  • Zoro # G4596404


product price: $30.39
/ea

Key Features

Style
Round
Length
140 mm
Thread Size
M12
Material
Cast Iron
Finish
Powder-Coated, Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0186.140121
Zoro #
G4596404
UPC #
-
Country of Origin
Germany

Dimensions

Length
140 mm
Thread Size
M12

Details

Style
Round
Material
Cast Iron
Finish
Powder-Coated, Black
Load Bearing Capacity
1,000 N

Description

Pull Handle L=165 Grey Cast Iron, Black, Components: Plastic-Coated, A=140, D=M12. Note: all KIPP measurements are expressed in millimeters (mm) except for threads and bores on inch products, which are expressed in inches.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.