Zoro Homepage

Pull Handles oval with thru hole

  • Mfr # K0204.11122706

  • Zoro # G4618217


product price: $22.15
/ea

Key Features

Length
129 mm
Material
Aluminum
Type
Pull Handle
Measurement Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0204.11122706
Zoro #
G4618217
UPC #
-
Country of Origin
Germany

Dimensions

Length
129 mm

Details

Material
Aluminum
Type
Pull Handle
Measurement Type
Metric

Description

Pull Handle Oval, Outer Hole A=112, L=129, D=6,6, H=55, Aluminum Red RAL 3003 Powder-Coated. Note: all KIPP measurements are expressed in millimeters (mm) except for threads and bores on inch products, which are expressed in inches.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.