
Pull Handles oval with thru hole
Mfr # K0204.11600106
Zoro # G4622164
product price: $23.15
/eaKey Features
Length
177 mm
Material
Aluminum
Type
Pull Handle
Measurement Type
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K0204.11600106
Zoro #
G4622164
UPC #
-
Country of Origin
Germany
Dimensions
Length
177 mm
Details
Material
Aluminum
Type
Pull Handle
Measurement Type
Metric
Description
Pull Handle Oval, Outer Hole A=160, L=177, D=6,6, H=55, Aluminum Black Powder-Coated. Note: all KIPP measurements are expressed in millimeters (mm) except for threads and bores on inch products, which are expressed in inches.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.