Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pull Handles stainless steel, three-piece tube design, Style A

  • Mfr # K0227.200082

  • Zoro # G4584538


product price: $380.99
/ea
Free Shipping & Returns

Key Features

Style
3-Piece Tube
Length
200 mm
Material
Stainless Steel
Load Bearing Capacity
1,000 N
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0227.200082
Zoro #
G4584538
UPC #
-
Country of Origin
Germany

Dimensions

Length
200 mm
Thread Size
M8x35

Details

Style
3-Piece Tube
Material
Stainless Steel
Load Bearing Capacity
1,000 N

Description

Tubular Handle L=226, Form: A Stainless Steel, Black Plastic Ribbed, Components: Plastic, A=200, D=M08X35. Note: all KIPP measurements are expressed in millimeters (mm) except for threads and bores on inch products, which are expressed in inches.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.