Zoro Homepage

Pull Handles stainless steel, three-piece tube design, Style B

  • Mfr # K0227.400083

  • Zoro # G4594557


product price: $348.99
/ea
Free Shipping & Returns

Key Features

Style
3-Piece Tube
Length
400 mm
Material
Stainless Steel
Load Bearing Capacity
1,000 N
Measurement Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0227.400083
Zoro #
G4594557
UPC #
-
Country of Origin
Germany

Dimensions

Length
400 mm
Thread Size
M8

Details

Style
3-Piece Tube
Material
Stainless Steel
Load Bearing Capacity
1,000 N
Measurement Type
Metric

Description

Tubular Handle L=426, Form: B Stainless Steel, Ground, A=400, D=M08X20. Note: all KIPP measurements are expressed in millimeters (mm) except for threads and bores on inch products, which are expressed in inches.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.