
Pull Handles thermoplastic, front and rear mount
Mfr # K0190.117908
Zoro # G4595056
product price: $14.49
/eaSold in multiples of 2 for $28.98
Key Features
Style
Front & Rear Mount
Length
179 mm
Thread Size
9 mm
Material
Thermoplastic PA
Finish
Anthracite Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K0190.117908
Zoro #
G4595056
UPC #
-
Country of Origin
Germany
Dimensions
Length
179 mm
Thread Size
9 mm
Details
Style
Front & Rear Mount
Material
Thermoplastic PA
Finish
Anthracite Gray
Measurement Type
Metric
Load Bearing Capacity
1,500 N
Description
Pull Handle, A=179, L=197, D=9, Polyamide. Note: all KIPP measurements are expressed in millimeters (mm) except for threads and bores on inch products, which are expressed in inches.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.