Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pull Handles thermoplastic, Style A

  • Mfr # K0191.1120082

  • Zoro # G4600699


product price: $6.19
/ea
Sold in multiples of 2 for $12.38

Key Features

Style
Front & Rear Mount
Length
120 mm
Material
Thermoplastic
Finish
Orange
Load Bearing Capacity
1,000 N
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0191.1120082
Zoro #
G4600699
UPC #
-
Country of Origin
Germany

Dimensions

Length
120 mm
Thread Size
M8

Details

Style
Front & Rear Mount
Material
Thermoplastic
Finish
Orange
Load Bearing Capacity
1,000 N

Description

Pull Handle, Form: A Thermoplastic, Orange, A=120, D=9. Note: all KIPP measurements are expressed in millimeters (mm) except for threads and bores on inch products, which are expressed in inches.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.