
Pull Handles thermoplastic, Style B
Mfr # K0191.2120062
Zoro # G4597926
product price: $6.15
/eaSold in multiples of 2 for $12.30
Key Features
Style
Front & Rear Mount
Length
120 mm
Material
Thermoplastic
Finish
Orange
Measurement Type
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K0191.2120062
Zoro #
G4597926
UPC #
-
Country of Origin
Germany
Dimensions
Length
120 mm
Thread Size
M6
Details
Style
Front & Rear Mount
Material
Thermoplastic
Finish
Orange
Measurement Type
Metric
Load Bearing Capacity
1,000 N
Description
Pull Handle, Form: B Thermoplastic, Orange, A=120, D=6.6. Note: all KIPP measurements are expressed in millimeters (mm) except for threads and bores on inch products, which are expressed in inches.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.