
Pull Handles thermoplastic, Style B
Mfr # K0191.2140061
Zoro # G4596045
product price: $8.45
/eaSold in multiples of 2 for $16.90
Key Features
Style
Front & Rear Mount
Length
140 mm
Thread Size
M6
Material
Thermoplastic
Finish
Matt Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K0191.2140061
Zoro #
G4596045
UPC #
-
Country of Origin
Germany
Dimensions
Length
140 mm
Thread Size
M6
Details
Style
Front & Rear Mount
Material
Thermoplastic
Finish
Matt Black
Measurement Type
Metric
Load Bearing Capacity
1,000 N
Description
Pull Handle, Form: B Thermoplastic, Black RAL 7021, A=140, D=6.6. Note: all KIPP measurements are expressed in millimeters (mm) except for threads and bores on inch products, which are expressed in inches.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.