Zoro Homepage

Pull Handles thermoplastic, Style B

  • Mfr # K0191.2140062

  • Zoro # G4596648


product price: $7.55
/ea
Sold in multiples of 2 for $15.10

Key Features

Style
Front & Rear Mount
Length
140 mm
Thread Size
M6
Material
Thermoplastic
Finish
Orange
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0191.2140062
Zoro #
G4596648
UPC #
-
Country of Origin
Germany

Dimensions

Length
140 mm
Thread Size
M6

Details

Style
Front & Rear Mount
Material
Thermoplastic
Finish
Orange
Load Bearing Capacity
1,000 N

Description

Pull Handle, Form: B Thermoplastic, Orange, A=140, D=6.6. Note: all KIPP measurements are expressed in millimeters (mm) except for threads and bores on inch products, which are expressed in inches.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.