Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Push-Pull Plunger, With Rotation Lock, D=M12X1, 5 L=20, Form: I, Threaded end

  • Mfr # K0977.1112

  • Zoro # G2231452


product price: $13.59
/ea

Key Features

Type
Spring Push-Pull Plunger
Material
Steel
Thread Size
M12-1.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0977.1112
Zoro #
G2231452
UPC #
-
Country of Origin
Germany

Dimensions

Thread Size
M12-1.5

Details

Item
Push-pull reaction plunger
Type
Spring Push-Pull Plunger
Material
Steel

Description

Push-Pull Plunger,Hvy,M12 Threaded End

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.