Zoro Homepage

Push-Pull Plunger, With Rotation Lock, D=M20X1, 5 L=34, Form: H, Round End

  • Mfr # K0977.2120

  • Zoro # G2230628


product price: $16.99
/ea

Key Features

Type
Spring Push-Pull Plunger
Material
Steel
Thread Size
M20-1.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0977.2120
Zoro #
G2230628
UPC #
-
Country of Origin
Germany

Dimensions

Thread Size
M20-1.5

Details

Item
Push-pull reaction plunger
Type
Spring Push-Pull Plunger
Material
Steel

Description

Push-Pull Plunger,Hvy,M20,Round End

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.