
Replacement safety lanyard, elastic
Mfr # K0743.04190
Zoro # G4595126
product price: $1.95
/eaSold in multiples of 5 for $9.75
Key Features
Length
118 mm
Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K0743.04190
Zoro #
G4595126
UPC #
-
Country of Origin
Germany
Dimensions
Length
118 mm
Details
Item
Replacement safety lanyard, elastic
Material
Stainless Steel
Description
Safety Cable Thermoplastic urethane TPU. Length 181 mm. Mounting ring 10 mm OD with 5.3 mm hole, for M5 or equivalent screw. Mounting plug designed for 3.8 mm hole in material 2 mm thick or less. Teflon lubricant recommended to aid assembly. Replacement part for KIPP star grips in the K0154 and K0155 series. Can also be retrofitted to these or other knobs. Note: all KIPP measurements are expressed in millimeters (mm) except for threads and bores on inch products, which are expressed in inches.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.