Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rest Pad, D1= 30, D2= 16, H= 50, Tool Steel Hardened And Ground

  • Mfr # K0292.165

  • Zoro # G1257591


product price: $26.95
/ea

Key Features

Material
Tool Steel
Length
50 mm
Dia.
30 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
K0292.165
Zoro #
G1257591
UPC #
-
Country of Origin
France

Dimensions

Length
50 mm
Dia.
30 mm

Details

Item
Rest Pad,dia. 30 mm,Height 50 mm
Material
Tool Steel

Description

Rest Pad,dia. 30 mm,Height 50 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.