Rest Pad Without Center Bore DIN 6321, Form: A, D1= 10, H=6, D2= 6, Tool Steel Hardened And Ground

  • Mfr # K0293.110

  • Zoro # G1224280


product price:  $8.95
/ea
Sold in multiples of 2 for $17.90

Key Features

Material
Tool Steel
Standards
RoHS
Shank Chamfer Length
1.6 mm
Centerbore Head
No
Head Diameter
10 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0293.110
Zoro #
G1224280
UPC #
-
Country of Origin
Germany

Dimensions

Shank Chamfer Length
1.6 mm
Head Diameter
10 mm
Head Chamfer Length
1 mm
Head Height
6 mm
Shank Length
9 mm
Shank Outside Diameter
6 mm

Details

Item
Rest Pad
Material
Tool Steel
Standards
RoHS
Centerbore Head
No
Head Chamfer Angle
15 Degrees
Body Material
Tool Steel
System of Measurement
Metric
Shank Chamfer Angle
15 Degrees

Description

Rest Pad, System of Measurement Metric, Head Diameter 10 mm, Head Height 6 mm, Centerbore Head No, Head Chamfer Length 1 mm, Head Chamfer Angle 15 Degrees , Shank Chamfer Angle 15 Degrees , Shank Chamfer Length 1.6 mm, Shank Outside Diameter 6 mm, Body Material Tool Steel, Shank Length 9 mm, Standards RoHS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.