Rest Pad Without Center Bore DIN 6321, Form: A, D1= 6, H=5, D2= 4, Tool Steel Hardened And Ground
Mfr # K0293.106
Zoro # G1224323
product price:Â $8.25
/eaKey Features
Material
Tool Steel
Length
5 mm
Diameter
6 mm
Style
A
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K0293.106
Zoro #
G1224323
UPC #
-
Country of Origin
Germany
Dimensions
Length
5 mm
Diameter
6 mm
Details
Item
Rest Pad,6 mm x 5 mm
Material
Tool Steel
Style
A
Description
Rest Pad,6 mm x 5 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.