
Revolving Handle, Oval, Size: 2, D= M08X10, D1= 41, Thermoset, Gloss Black, Comp. Stainless Steel
Mfr # K0651.1208010
Zoro # G6186119
product price: $24.25
/eaKey Features
Length
82.2 mm
Material
Duroplastic/Stainless Steel
Thread Size
M8
Measurement Type
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K0651.1208010
Zoro #
G6186119
UPC #
-
Country of Origin
Germany
Dimensions
Length
82.2 mm
Thread Size
M8
Details
Material
Duroplastic/Stainless Steel
Item
Handwheel Hndl,duroplast,Revlv oval,metr
Measurement Type
Metric
Description
Handwheel Hndl,duroplast,Revlv oval,metr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.