Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Revolving Handle, Oval, Size: 2, D= M08X10, D1= 41, Thermoset, Gloss Black, Comp. Steel

  • Mfr # K0651.208010

  • Zoro # G7143703


product price: $21.15
/ea

Key Features

Material
Duroplastic/Steel
Thread Size
M8
Length
82.2 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
K0651.208010
Zoro #
G7143703
UPC #
-
Country of Origin
Germany

Dimensions

Thread Size
M8
Length
82.2 mm

Details

Item
Handwheel Hndl,duroplast,Revlv oval,metr
Material
Duroplastic/Steel

Description

Handwheel Hndl,duroplast,Revlv oval,metr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.